Specifications
Dimensions
- Bolt Circle Diameter4.1260 in; 104.80 mm
- Bore Diameter1-5/16 in
Details
- Bearing NumberQFU4LK207-21
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
QFU4LKBFC207-21 WIDE INNER RING AND HOUS