Specifications
Dimensions
- Base Thickness30.20 mm
- Bore Diameter40 mm
Details
- Bearing NumberQFU4LK208
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialPolymer
- Locking DeviceLocking Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
QFU4LKBFLQK208 WIDE INNER RING AND HOUSE