Motion
QFU4LKBP209-28

TIMKEN
QFU4LKBP209-28

Pillow Block Plain Sleeve Bearing Unit - 1-3/4 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material
MI ITEM #12184978
MFR #QFU4LKBP209-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKBP209-28

Pillow Block Plain Sleeve Bearing Unit - 1-3/4 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material
MI ITEM #12184978
MFR #QFU4LKBP209-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bore Diameter  
    1-3/4 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Clamp Collar
  • Locking Type
    Double Lock Sleeve w/KleanCap Screws
  • Manufacturer Catalog
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Overview

Mfr description
QFU4LKBP209-28 WIDE INNER RING AND HOUSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought