Motion
QFU4LKBTBY210

TIMKEN
QFU4LKBTBY210

Plain Bearing Pillow Block - 50 mm Bore, Tapped Base Mount, Blue Polymer Thermoset Housing Material
MI ITEM #12185031
MFR #QFU4LKBTBY210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKBTBY210

Plain Bearing Pillow Block - 50 mm Bore, Tapped Base Mount, Blue Polymer Thermoset Housing Material
MI ITEM #12185031
MFR #QFU4LKBTBY210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Housing Material
    Blue Polymer Thermoset
  • Locking Device
    Set Screw
  • Locking Type
    Sleeve with Double Setscrew Collar
  • Manufacturer Product Page
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Overview

Mfr description
QFU4LKBTBY210 WIDE INNER RING AND HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought