Motion
QFU4LKBTBYM209-26

TIMKEN
QFU4LKBTBYM209-26

Pillow Block Plain Sleeve Bearing Unit - 1-5/8 in Bore, Tapped Base Mount, Non-Expansion Bearing (Fixed), Polymer Housing Material
MI ITEM #12185054
MFR #QFU4LKBTBYM209-26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKBTBYM209-26

Pillow Block Plain Sleeve Bearing Unit - 1-5/8 in Bore, Tapped Base Mount, Non-Expansion Bearing (Fixed), Polymer Housing Material
MI ITEM #12185054
MFR #QFU4LKBTBYM209-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QFU4LKBTBYM209-26 WIDE INNER RING AND HO

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
  • Base To Bore Centerline
    2.1250 in
  • Housing Material
    Polymer
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog
  • Locking Device
    Clamp Collar
  • Locking Type
    Double Lock Sleeve w/KleanCap Screws
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text