Motion
QFU4LKHESF204

TIMKEN
QFU4LKHESF204

Flange Bearing - 20 mm Bore, 4-Bolt Flange Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
MI ITEM #12185087
MFR #QFU4LKHESF204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKHESF204

Flange Bearing - 20 mm Bore, 4-Bolt Flange Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
MI ITEM #12185087
MFR #QFU4LKHESF204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    10 mm
  • Bore Diameter
    20 mm

Details

  • Bearing Number
    QFU4LKHE204
  • Bearing Type
    Poly-Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stainless Steel
  • Insert Material
    Polymer
  • Locking Device
    V-Lock Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
QFU4LKHESF204 WIDE INNER RING AND HOUSED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought