Overview
Mfr description
QFU4LKHESF205-15 WIDE INNER RING AND HOU
Specifications
- Bore Diameter15/16 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type4-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Steel
- Locking DeviceLocking Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data