Motion
QFU4LKHESF207-23

TIMKEN
QFU4LKHESF207-23

Flange Bearing - 1-7/16 in Bore, 4-Bolt Flange Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
MI ITEM #12185101
MFR #QFU4LKHESF207-23
Price$1,499.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKHESF207-23

Flange Bearing - 1-7/16 in Bore, 4-Bolt Flange Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
MI ITEM #12185101
MFR #QFU4LKHESF207-23

Mfr description
QFU4LKHESF207-23 WIDE INNER RING AND HOU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,499.95/each

Specifications

Dimensions

  • Base Thickness
    11 mm
  • Bore Diameter
    1-7/16 in

Details

  • Bearing Number
    QFU4LKHE207-23
  • Bearing Type
    Poly-Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stainless Steel
  • Locking Device
    V-Lock Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)