Motion
QFU4LKHESF208

TIMKEN
QFU4LKHESF208

Flange Bearing - 40 mm Bore, 4-Bolt Flange Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
Mi Item #12185102
MFR #QFU4LKHESF208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKHESF208

Flange Bearing - 40 mm Bore, 4-Bolt Flange Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
Mi Item #12185102
MFR #QFU4LKHESF208

Mfr description
QFU4LKHESF208 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    12 mm
  • Bore Diameter
    40 mm

Details

  • Bearing Number
    QFU4LKHE208
  • Bearing Type
    Poly-Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stainless Steel
  • Locking Device
    V-Lock Collar
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)