Motion
QFU4LKHESFL206

TIMKEN
QFU4LKHESFL206

Flange Bearing - 30 mm Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
Mi Item #12185120
MFR #QFU4LKHESFL206
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKHESFL206

Flange Bearing - 30 mm Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Expansion Bearing (Floating)
Mi Item #12185120
MFR #QFU4LKHESFL206

Mfr description
QFU4LKHESFL206 WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    10 mm
  • Bore Diameter
    30 mm

Details

  • Bearing Number
    QFU4LKHE206
  • Bearing Type
    Poly-Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Stainless Steel
  • Locking Device
    DoubleLock Sleeve
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)