Overview
Mfr description
QFU4LKHESFL209-27 WIDE INNER RING AND HO
Specifications
- Bore Diameter1-11/16 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type2-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Steel
- Locking DeviceLocking Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data