Motion
QFU4LKHESFL210

EDT CORP
QFU4LKHESFL210

Flange Mount Sleeve Bearing - 50 mm Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12185136
MFR #QFU4LKHESFL210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EDT CORP
QFU4LKHESFL210

Flange Mount Sleeve Bearing - 50 mm Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12185136
MFR #QFU4LKHESFL210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QFU4LKHESFL210 WIDE INNER RING AND HOUSE

Specifications

  • Bore Diameter
    50 mm
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    2-Bolt Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Steel
  • Type Of Bearing
    Plain
  • Locking Device
    Locking Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text