Overview
Mfr description
QFU4LKHESFL210-32 WIDE INNER RING AND HO
Specifications
- Bore Diameter2 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type2-Bolt Flange
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialStainless Steel
- Base Thickness13 mm
- Locking DeviceDoubleLock Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data