Specifications
Dimensions
- Base To Bore Centerline1.4375 in
- Bore Diameter1 in
Details
- Expansion TypeExpansion Bearing (Floating)
- Housing MaterialStainless Steel
- Locking DeviceClamp Collar
- Locking TypeDouble Lock Sleeve w/KleanCap Screws
- Manufacturer Catalog
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Overview
Mfr description
QFU4LKHESP205-16 WIDE INNER RING AND HOU