Motion
QFU4LKHESTBY207-20

TIMKEN
QFU4LKHESTBY207-20

Pillow Block Plain Sleeve Bearing Unit - 1-1/4 in Bore, Tapped Base Mount, Expansion Bearing (Floating), Stainless Steel Housing Material
MI ITEM #12185229
MFR #QFU4LKHESTBY207-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKHESTBY207-20

Pillow Block Plain Sleeve Bearing Unit - 1-1/4 in Bore, Tapped Base Mount, Expansion Bearing (Floating), Stainless Steel Housing Material
MI ITEM #12185229
MFR #QFU4LKHESTBY207-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QFU4LKHESTBY207-20 WIDE INNER RING AND H

Specifications

  • Mounting Type
    Tapped Base
  • Bore Diameter
  • Base To Bore Centerline
    1.8750 in
  • Housing Material
    Stainless Steel
  • Expansion Type
    Expansion Bearing (Floating)
  • Manufacturer Catalog
  • Locking Device
    Clamp Collar
  • Locking Type
    Double Lock Sleeve w/KleanCap Screws
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text