Overview
Mfr description
QFU4LKHVSF209-28 WIDE INNER RING AND HOU
Specifications
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Bore Diameter1-3/4 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Steel
- Locking DeviceLocking Sleeve
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data