Motion
QFU4LKHVSFL209-27

TIMKEN
QFU4LKHVSFL209-27

Flange Bearing - 1-11/16 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #12185326
MFR #QFU4LKHVSFL209-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKHVSFL209-27

Flange Bearing - 1-11/16 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #12185326
MFR #QFU4LKHVSFL209-27

Mfr description
QFU4LKHVSFL209-27 WIDE INNER RING AND HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    13 mm
  • Bolt Center To Center Length
    5.8270 in, 148 mm
  • Bore Diameter
    1-11/16 in
  • Flange Outside Diameter
    3.9370 in; 100 mm

Details

  • Bearing Number
    QFU4LKHV209-27
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Insert Material
    Polymer
  • Locking Device
    Locking Sleeve
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)