Overview
Mfr description
QFU4LKHVSFL210-32 WIDE INNER RING AND HO
Specifications
- Bore Diameter2 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Steel
- Locking DeviceLocking Sleeve
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data