Specifications
Dimensions
- Bore Diameter30 mm
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Locking TypeSleeve with Double Setscrew Collar
- Manufacturer Product Page
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Plain Sleeve Bearing Units
Overview
Mfr description
QFU4LKHVSP206 WIDE INNER RING AND HOUSED