Motion
QFU4LKPLF204

TIMKEN
QFU4LKPLF204

Flange Bearing - 20 mm Bore, 4-Bolt Flange Mounting, Thermoplastic Housing, Non-Expansion Bearing (Fixed)
Mi Item #12185446
MFR #QFU4LKPLF204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKPLF204

Flange Bearing - 20 mm Bore, 4-Bolt Flange Mounting, Thermoplastic Housing, Non-Expansion Bearing (Fixed)
Mi Item #12185446
MFR #QFU4LKPLF204

Mfr description
QFU4LKPLF204 WIDE INNER RING AND HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    13.40 mm
  • Bore Diameter
    20 mm

Details

  • Bearing Number
    QFU4LK204
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Locking Sleeve
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)