Specifications
Dimensions
- Bore Diameter1 in
Details
- Bearing NumberQFU4LK205-16
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceLocking Sleeve
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
QFU4LKPLFB205-16 WIDE INNER RING AND HOU