Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Bearing NumberQFU4LK206-18
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceLocking Sleeve
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)