Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Bearing NumberQFU4LK207-23
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceLocking Sleeve
- Mounting Type3-Bolt Round
- Product TypeFlange-Mount Plain Sleeve Bearing Units