Overview
Mfr description
QFU4LKPLFL208 WIDE INNER RING AND HOUSED
Specifications
- Bore Diameter40 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type2-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Base Thickness0.6500 in
- Locking DeviceLocking Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data