Overview
Mfr description
QFU4LKPLFL208-24 WIDE INNER RING AND HOU
Specifications
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Bore Diameter1-1/2 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Steel
- Locking DeviceLocking Sleeve
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data