Specifications
Dimensions
- Base Thickness21 mm
- Bore Diameter1-11/16 in
Details
- Bearing NumberQFU4LK209-27
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialThermoplastic
- Locking DeviceLocking Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
QFU4LKPLFL209-27 WIDE INNER RING AND HOU