Motion
QFU4LKSF204-12

TIMKEN
QFU4LKSF204-12

QFU4LKSF204-12
MI ITEM #12185540
MFR #QFU4LKSF204-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKSF204-12

QFU4LKSF204-12
MI ITEM #12185540
MFR #QFU4LKSF204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QFU4LKSF204-12 WIDE INNER RING AND HOUSE

Specifications

  • Bore Diameter
    3/4 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Base Thickness
    10 mm
  • Bearing Type
    Poly-Round
  • Locking Device
    DoubleLock Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought