Overview
Mfr description
QFU4LKSF208-24 WIDE INNER RING AND HOUSE
Specifications
- Bore Diameter1-1/2 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type4-Bolt Square Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Base Thickness12 mm
- Bearing TypePoly-Round
- Locking DeviceDoubleLock Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data