Overview
Mfr description
QFU4LKSFB205 WIDE INNER RING AND HOUSED
Specifications
- Bore Diameter25 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type3-Bolt Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Bearing TypePoly-Round
- Locking DeviceDoubleLock Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data