Motion
QFU4LKSFB205-15

TIMKEN
QFU4LKSFB205-15

Flange Bearing - 15/16 in Bore, 3-Bolt Round Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #12185569
MFR #QFU4LKSFB205-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKSFB205-15

Flange Bearing - 15/16 in Bore, 3-Bolt Round Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #12185569
MFR #QFU4LKSFB205-15

Mfr description
QFU4LKSFB205-15 WIDE INNER RING AND HOUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    15/16 in

Details

  • Bearing Number
    QFU4LK205-15
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Locking Sleeve
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)