Overview
Mfr description
QFU4LKSFB206-20 WIDE INNER RING AND HOUS
Specifications
- Bore Diameter1-1/4 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type3-Bolt Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Bearing TypePoly-Round
- Locking DeviceLocking Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data