Motion
QFU4LKSFB207-23

TIMKEN
QFU4LKSFB207-23

Flange Bearing - 1-7/16 in Bore, 3-Bolt Round Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12185579
MFR #QFU4LKSFB207-23
Price$1,418.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKSFB207-23

Flange Bearing - 1-7/16 in Bore, 3-Bolt Round Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
MI ITEM #12185579
MFR #QFU4LKSFB207-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,418.57/each

Specifications

Dimensions

  • Bore Diameter
    1-7/16 in

Details

  • Bearing Number
    QFU4LK207-23
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Locking Sleeve
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
QFU4LKSFB207-23 WIDE INNER RING AND HOUS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought