Motion
QFU4LKSFL205-16

TIMKEN
QFU4LKSFL205-16

QFU4LKSFL205-16
MI ITEM #12185614
MFR #QFU4LKSFL205-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKSFL205-16

QFU4LKSFL205-16
MI ITEM #12185614
MFR #QFU4LKSFL205-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QFU4LKSFL205-16 WIDE INNER RING AND HOUS

Specifications

  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Base Thickness
    10 mm
  • Bearing Number
    QFU4LK205-16
  • Bearing Type
    Poly-Round
  • Bore Diameter
    1 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Locking Sleeve
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought