Specifications
Dimensions
- Base Thickness11 mm
- Bore Diameter35 mm
Details
- Bearing NumberQFU4LK207
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceDoubleLock Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units