Motion
QFU4LKSFL208-24

TIMKEN
QFU4LKSFL208-24

Flange Bearing - 1-1/2 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #12185625
MFR #QFU4LKSFL208-24
Price$1,492.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKSFL208-24

Flange Bearing - 1-1/2 in Bore, 2-Bolt Flange Mounting, Stainless Steel Housing, Non-Expansion Bearing (Fixed)
Mi Item #12185625
MFR #QFU4LKSFL208-24

Mfr description
QFU4LKSFL208-24 WIDE INNER RING AND HOUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,492.71/each

Specifications

Dimensions

  • Base Thickness
    12 mm
  • Bore Diameter
    1-1/2 in

Details

  • Bearing Number
    QFU4LK208-24
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Locking Sleeve
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)