Specifications
Dimensions
- Base Thickness1.0000 in
- Bore Diameter30 mm
Details
- Bearing NumberQFU4LK206
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)