Motion
QFU4LKSFLSQK206-18

TIMKEN
QFU4LKSFLSQK206-18

QFU4LKSFLSQK206-18
MI ITEM #12185668
MFR #QFU4LKSFLSQK206-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKSFLSQK206-18

QFU4LKSFLSQK206-18
MI ITEM #12185668
MFR #QFU4LKSFLSQK206-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Thickness
    24.60 mm
  • Bore Diameter
    1-1/8 in

Details

  • Bearing Number
    QFU4LK206-18
  • Bearing Type
    Poly-Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Locking Sleeve
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units

Overview

Mfr description
QFU4LKSFLSQK206-18 WIDE INNER RING AND H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought