Specifications
Dimensions
- Base Thickness1.0000 in
- Bore Diameter1-5/16 in
Details
- Bearing NumberQFU4LK207-21
- Bearing TypePoly-Round
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Plain Sleeve Bearing Units
Overview
Mfr description
QFU4LKSFLSQK207-21 WIDE INNER RING AND H