Overview
Mfr description
QFU4LKSFQK208 WIDE INNER RING AND HOUSED
Specifications
- Bore Diameter40 mm
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Mounting Type4-Bolt Square Flange
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Bearing NumberQFU4LK208
- Locking DeviceDoubleLock Sleeve
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data