Motion
QFU4LKSP210-31

TIMKEN
QFU4LKSP210-31

Plain Bearing Pillow Block - 1-15/16 in Bore, 2-Bolt Base Mount, Stainless Steel Housing Material
Mi Item #12185726
MFR #QFU4LKSP210-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QFU4LKSP210-31

Plain Bearing Pillow Block - 1-15/16 in Bore, 2-Bolt Base Mount, Stainless Steel Housing Material
Mi Item #12185726
MFR #QFU4LKSP210-31

Mfr description
QFU4LKSP210-31 WIDE INNER RING AND HOUSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Sleeve with Double Setscrew Collar
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)