Motion
V3550270-L

Due North
V3550270-L

All Purpose Traction Aid-Lrg
Mi Item #12185863
MFR #V3550270-L
Price$49.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Due North
V3550270-L

All Purpose Traction Aid-Lrg
Mi Item #12185863
MFR #V3550270-L

Mfr description
V3550270-L ALL PURPOSE TRACTION AID - L
  • Traction: Enhanced rubber compound provides added traction and secure fit while retaining elasticity in subzero temperatures
  • Design: Geometrically designed top webbing and improved shape provides a more comfortable and secure fit on a greater variety of footwear, Texture: Knurled, textured lining and wide, thick heel strap grips footwear better and helps keep traction aids in place for longer wear and optimal performance
  • Grip: 8 Tungsten Carbide Due North Ice Diamond Spikes, along with the bi-directional tread, provides powerful traction with maximum grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.29/each

Specifications

Dimensions

  • Men'S Size
    10.5-13
  • Size
    Large

Details

  • Color
    Black
  • Gripper Material
    ice diamond military grade tungsten carbide spikes
  • Gripper Type
    spikes
  • Overshoe Material
    100 % Natural Rubber
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    17166981791
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)