Motion
V3550470-O/S

Due North
V3550470-O/S

Heel Traction Aid-O/S
Mi Item #12185866
MFR #V3550470-O/S
Price$45.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Due North
V3550470-O/S

Heel Traction Aid-O/S
Mi Item #12185866
MFR #V3550470-O/S

Mfr description
V3550470-O/S HEEL TRACTION AID - O/S
  • Design: Features design that quickly and allow the user to flip the traction pad or slide the traction pad out
  • Adjustment: Convenient hook and strap with adjustment system; universal for secure fit on wide variety of footwear
  • Traction Grip: 8 Tungsten Carbide Ice Diamond Spikes, along with bi-directional tread, provides powerful traction with maximum grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.30/each

Specifications

Dimensions

  • Men'S Size
    Universal Size
  • Size
    Universal Size

Details

  • Attachment Type
    Pull-on
  • Color
    Black
  • Gripper Material
    Tungsten Carbid
  • Gripper Type
    spikes
  • Overshoe Material
    100 % Natural Rubber
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    17166983306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)