Motion
V3550170-L/XL

Due North
V3550170-L/XL

Lt Industrial Traction Aid-Lrg/Xlg
Mi Item #12185893
MFR #V3550170-L/XL
Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Due North
V3550170-L/XL

Lt Industrial Traction Aid-Lrg/Xlg
Mi Item #12185893
MFR #V3550170-L/XL

Mfr description
V3550170-L/XL LIGHT INDUSTRIAL TRACTION
  • Material: Special rubber compound stays strong and retains elasticity in subzero temperatures for maximized durability
  • Design: toe-box design enhances fit and function along with a 360-degree spike pattern that provides more push and lateral grip
  • Support: Unique support hole on heel strap provides easy adjustment and makes it easy to put on and take off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.55/each

Specifications

Dimensions

  • Men'S Size
    8-14
  • Size
    L/XL

Details

  • Color
    Black
  • Gripper Material
    ice diamond military grade tungsten carbide spikes
  • Gripper Type
    spikes
  • Overshoe Material
    100 % Natural Rubber
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    17166983344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)