Overview
Mfr description
V3550370-2XL ALL PURPOSE INDUSTRIAL
Specifications
- Attachment TypePull-on
- Men'S Size14-16 Bulky 15+ standard
- Gripper Typespikes
- Gripper MaterialTungsten Carbide
- Overshoe Material100 % Natural Rubber
- ColorBlack
- Product LineFootProtection
- SeriesTractionAids
- Size2Xlarge
- UPC_NO17166983481
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data