Motion
V3550370-L

Due North
V3550370-L

All Purpose Industrial Traction Aid-Lrg
MI ITEM #12185897
MFR #V3550370-L
Price$43.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Due North
V3550370-L

All Purpose Industrial Traction Aid-Lrg
MI ITEM #12185897
MFR #V3550370-L

Mfr description
V3550370-L ALL PURPOSE INDUSTRIAL
  • Material – The Due North® All Purpose Traction Aids are specially formulated from 100% natural rubber, providing maximum flexibility & durability in extreme cold conditions. The repositioned Military Grade Tungsten Ice Diamond™ spikes provide comfort under the foot and improve traction carbide
  • Design - Spike patterns are strategically placed at the heel and front of the sole, leaving the mid-sole area open for safe ladder use. The enhanced design and improved shape of these Traction Aids provide users extra stability in subzero temperatures
  • Features – The “Pulse Grip” tread pattern and textured “Diamond Knurling” inner lining, grips the footwear, keeping traction aids stable and in place. Additionally, the 16 Tungsten Carbide spikes per pair grant users an all-round solution for a tough work environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.69/each

Specifications

Dimensions

  • Men'S Size
    10.5-13
  • Size
    Large

Details

  • Attachment Type
    Pull-on
  • Color
    Black
  • Gripper Material
    Tungsten Carbide
  • Gripper Type
    spikes
  • Overshoe Material
    100 % Natural Rubber
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    17166983450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)