Overview
Mfr description
V3550370-S ALL PURPOSE INDUSTRIAL
Specifications
- Attachment TypePull-on
- Men'S Size3-7
- Gripper Typespikes
- Gripper MaterialTungsten Carbide
- Overshoe Material100 % Natural Rubber
- ColorBlack
- Product LineFootProtection
- SeriesTractionAids
- SizeSmall
- UPC_NO17166983474
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data