Motion
V3550570-S

Due North
V3550570-S

Heavy Duty Traction Aid-Sml
MI ITEM #12185902
MFR #V3550570-S
List Price$83.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Due North
V3550570-S

Heavy Duty Traction Aid-Sml
MI ITEM #12185902
MFR #V3550570-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.05/each for your price

Overview

Mfr description
V3550570-S HEAVY DUTY INDUSTRIAL
  • Material: Exclusive rubber compound features unparalleled grip and maximum durability in ice/snow conditions
  • Spikes: 14 Tungsten carbide ice diamond spikes that last longer and hold an ice piercing edge better than steel; strategically placed, molded-in spikes maximize traction while virtually eliminating the chances of spikes coming out
  • Design: “snow” tread pattern ensures maximum slip resistance, while the textured “diamond knurling” inner lining and an integral retention strap helps keep the traction aids stable and in place
  • Ladder Use: Traction aids are designed to be safe for ladder use as the spike patterns have been strategically placed at the heel and front of the sole, leaving the mid-sole area open for an easy climb and descend

Specifications

  • Attachment Type
    Pull-on
  • Men'S Size
    3-7
  • Gripper Type
    spikes
  • Gripper Material
    Tungsten Carbide
  • Overshoe Material
    100 % Natural Rubber
  • Color
    Black
  • Product Line
    FootProtection
  • Series
    TractionAids
  • Size
    Small
  • UPC_NO
    17166983818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text