Motion
V3550570-XL

Due North
V3550570-XL

Heavy Duty Traction Aid-XLarge
Mi Item #12185903
MFR #V3550570-XL
Price$75.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Due North
V3550570-XL

Heavy Duty Traction Aid-XLarge
Mi Item #12185903
MFR #V3550570-XL

Mfr description
V3550570-XL HEAVY DUTY INDUSTRIAL
  • Material: Exclusive rubber compound features unparalleled grip and maximum durability in ice/snow conditions
  • Spikes: 14 Tungsten carbide ice diamond spikes that last longer and hold an ice piercing edge better than steel; strategically placed, molded-in spikes maximize traction while virtually eliminating the chances of spikes coming out
  • Design: “snow” tread pattern ensures maximum slip resistance, while the textured “diamond knurling” inner lining and an integral retention strap helps keep the traction aids stable and in place
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.29/each

Specifications

Dimensions

  • Men'S Size
    13.5-15 oversize pac 10 & up
  • Size
    Xlarge

Details

  • Attachment Type
    Pull-on
  • Color
    Black
  • Gripper Material
    Tungsten Carbide
  • Gripper Type
    spikes
  • Overshoe Material
    100 % Natural Rubber
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    17166983849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)