Motion
V3553570-S/M

Due North
V3553570-S/M

Indoor/Outdoor Spikeless Traction Aid Small/Medium
Mi Item #12185917
MFR #V3553570-S/M
Price$47.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Due North
V3553570-S/M

Indoor/Outdoor Spikeless Traction Aid Small/Medium
Mi Item #12185917
MFR #V3553570-S/M

Mfr description
V3553570-S/M DUE NORTH INDOOR/OUTDOOR
  • Design – The spikeless, slip-on design of these Due North Traction Aids fits snugly over boots and shoes and provide an extra grip to workers frequently transitioning from outdoor to indoor surfaces without causing any damage
  • Features – The specially designed treads channel water away to deliver enhanced traction on wet and icy surfaces, with 22 patented hi-viz chevrons per pair that are strategically placed to increase grip and reduce the risk of slips and falls. Additionally, the easy on-off pull tab provides quick adjustment
  • Uses – Ideal for indoor/outdoor use including applications in food production, warehousing, delivery, construction, first responders and more. The natural rubber material with a proprietary polymer blend maintains flexibility up to -65°F and can be worn while driving, climbing ladders, and walking on grates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.67/each

Specifications

Dimensions

  • Men'S Size
    4-10
  • Size
    S/M

Details

  • Attachment Type
    Pull-on
  • Color
    Black
  • Gripper Material
    Natural Rubber Tread
  • Gripper Type
    Indoor/Outdoor Spikeless Traction Aid
  • Overshoe Material
    natural rubber material with a proprietary polymer blend
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    626053632311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)