Motion
V8770360-O/S

K1 (SUREWERX)
V8770360-O/S

Intrinsic Mid-Sole Traction Aid, High Profile 18mm
Mi Item #12185928
MFR #V8770360-O/S
Price$62.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

K1 (SUREWERX)
V8770360-O/S

Intrinsic Mid-Sole Traction Aid, High Profile 18mm
Mi Item #12185928
MFR #V8770360-O/S

Mfr description
V8770360-O/S K1 MID-SOLE ICE CLEAT -
  • High Profile – The K1 high profile mid-sole is designed for footwear with extra-deep treads, high arches, and an aggressive heel such as lineman or logger boots that are commonly found in forestry, power, utility and pipeline industries. The practical and easy-to-use design drives compliance in the workplace and reduces the chance of slip and fall injuries on ice and snow
  • Intrinsically Safe – Mandated and trusted by oil and gas, utilities, wastewater, and agriculture, the specially designed intrinsically safe studs are certified to prevent sparking in volatile environments, keeping your team safe when working around hazardous or flammable material
  • Traction – The cleats are made with durable ice-penetrating, stainless-steel spikes which are proven to maximize traction and reduce the chance of slips and falls in icy or snowy conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.48/each

Specifications

Dimensions

  • Men'S Size
    one size
  • Size
    one size

Details

  • Attachment Type
    Elastic
  • Color
    Black
  • Gripper Material
    stainless-steel
  • Gripper Type
    spikes
  • Overshoe Material
    Red/Yellow strap
  • Product Line
    FootProtection
  • Series
    TractionAids
  • UPC_NO
    620345950459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)